Shop All Hex Dies
Drill America
2-1/8"-8 Carbon Steel Hex Die 8 Pitch
Mfr # DWTSH2-1/8-8
Zoro # G1813229
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 2-1/8"-8
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSH2-1/8-8
- Zoro # G1813229
- UPC # 887861106535
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 2-1/8"-8 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76001-00003) Less Air Line Assembly (XT1)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24T)
- RIDGID Drain Cleaning Attachment (71848)
- TITAN 1/2" Drive Socket Set, SAE, 6 pcs (16156)
- DRILL AMERICA 2-7/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-7/8-8)
- DRILL AMERICA m24x2 Carbon Steel Hex Die (DWTMHX24X2)
- DRILL AMERICA 3"-12 Carbon Steel Hex Die (DWTSH3-12)
- DRILL AMERICA 1"-18 Carbon Steel Hex Die (DWTSH1-18)
- DRILL AMERICA 7/8"-9 Carbon Steel Hex Rethreading Die (DWTHX789)
- DRILL AMERICA 4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH4-8)
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 12mm-1.75 (6644)
- Drill America Dies