Shop All Counterbores
Drill America
2-1/4"x1/2" Pilot Hole HSS Taper Shank Counterbore
Mfr # DEWCBRTS2-1/4
Zoro # G1742440
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2-1/4"
- Overall Length 9-7/8"
- Finish Uncoated (Bright)
- Size- Decimal 2.25 in
- Shank Type Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBRTS2-1/4
- Zoro # G1742440
- UPC # 887861130226
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 2-1/4" |
Overall Length | 9-7/8" |
Size- Decimal | 2.25 in |
Shank Size | 5MT |
Details
Finish | Uncoated (Bright) |
Shank Type | Taper |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1740505)
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/4 in. x 1/4 in. x 1/4 in. (G02413)
- VIKING DRILL & TOOL Viking 1-1/16" x 2" Cut Depth Type 15CL Annular Cutter Bit (15752)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Socket Bit Set, 3-17/32" L, Chrome Finish (05346293001)
- DRILL AMERICA 3/16"x3/16" Pilots for Counterbore (DEWPIL3/16X3/16)
- DRILL AMERICA 1-1/8"x5/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-1/8)
- DRILL AMERICA 15/32"x3/16" Pilots for Counterbore (DEWPIL15/32X3/16)
- DRILL AMERICA 1"x3/8" Pilots for Counterbore (DEWPIL1X3/8)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-9/16)
- DRILL AMERICA 5/32"x3/32" Pilots for Counterbore (DEWPIL5/32X3/32)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1575", Shank Dia.: 3/16" (2344M)
- Drill America Counterbores