Shop All Reduced Shank Drill Bits
Drill America
2-1/4in HSS Reduced Shank Drill Bitwith 3/4in Shank
Mfr # DWDRSD34X2-1/4
Zoro # G710548219
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Style Conventional
- Drill Bit Point Angle 118
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated (Bright)
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDRSD34X2-1/4
- Zoro # G710548219
- UPC # 887861035378
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 2-1/4" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Details
Point Style | Conventional |
Drill Bit Point Angle | 118 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide Made of high speed steel with a 118 degrees conventional point Reduced Shank Drills expand the size range capacity of a portable drill chuck Common flute and overall length for minimal adjustment during tool changes 3in Flute Length, 6in Overall Length, 3/4in Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Aluminum (JHW13542)
- POSI LOCK Jaw Head Assembly (10655)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X25)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410103908)
- DRILL AMERICA 2-3/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-3/16)
- DRILL AMERICA 2-1/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/16)
- DRILL AMERICA 33/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F33/64)
- DRILL AMERICA 1-25/64" Reduced Shank HSS Drill Bit 1/2" Shank, Cutting Direction: Right Hand (D/ARSD1-25/64)
- DRILL AMERICA 1-9/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-9/64)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD29/32)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 9/16 (55436)
- Drill America Drill Bits