Shop All Self-Feed Drill Bits
Drill America
2-1/4" Self Feed Bit
Mfr # DMS70-3040
Zoro # G3046297
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size 2-1/4 in
- Finish Bright
- Shank Type Hex
- Style Self Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS70-3040
- Zoro # G3046297
- UPC # 887861176286
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Size | 2-1/4 in |
Details
Material | Carbon Steel |
Finish | Bright |
Shank Type | Hex |
Style | Self Feed |
Cutting Direction | Right Hand |
Description
Industrial Quality made of high carbon/alloy steel. Comes with interchangeable screw points. Has multiple outlining spurs whichquickly and cleanly bore large, precise holes without splintering or chipping. Bit includes 1 hex key and 1 screw point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Post & Holder Set, 5 PC, AXA Series (SDN25AXA-TS)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Gray (14023)
- CRAFTSMAN Sockets, 1/4" drive Spinner Ratchet Hand (CMMT43372)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 21 x 23 mm L.328 mm (41072123)
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- DRILL AMERICA 4-5/8" Self Feed Bit (DMS70-3080)
- DRILL AMERICA 2-9/16" Self Feed Bit (DMS70-3060)
- DRILL AMERICA 1-1/8" Self Feed Bit (DMS70-3003)
- DRILL AMERICA 1-1/2" Self Feed Bit (DMS70-3020)
- DRILL AMERICA 3-5/8" Self Feed Bit (DMS70-3070)
- IRWIN 1-3/8IN Speedbor Max Self Feed Bit (3046007)
- Drill America Drill Bits