Shop All Die Wrenches
Drill America
2-1/2" Die Stocks
Mfr # DWTDS2-1/2
Zoro # G1759234
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2-1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTDS2-1/2
- Zoro # G1759234
- UPC # 887861101110
- Country of Origin China
- Category Die Wrenches
Dimensions
Size | 2-1/2" |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Die |
Finish | Uncoated (Bright) |
Description
Die Stocks, Size: 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Telescoping Mirror (Large), W1259 (W1259)
- WESTWARD Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX4)
- DRILL AMERICA 23/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1223/64)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1/2-20 UNJF (MS33649-5R)
- DRILL AMERICA 2" Die Stocks (DWTDS2INCH)
- DRILL AMERICA 1-1/2" Die Stocks (DWTDS1-1/2)
- DRILL AMERICA 5/8" Die Stocks (DWTDS5/8)
- DRILL AMERICA 1" Die Stocks (DWTDS1INCH)
- DRILL AMERICA 3" Die Stocks (DWTDS3INCH)
- DRILL AMERICA 4in Die Stocks (DWTDS4INCH)
- HHIP 2-1/2" No. 7 Die Stock (3900-0229)
- Drill America Dies