Shop All Round Dies
Drill America
2-1/2"-8 NPT" 3-1/2" OD HSS Round Adjustable Pipe Die
Mfr # DWTH312-112NPT
Zoro # G1815417
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape NPT Die
- Die Thread Size 2-1/2"-8
- Die Material High Speed Steel
- Outside Dia. (In.) 3-1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH312-112NPT
- Zoro # G1815417
- UPC # 887861103404
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 2-1/2"-8 |
Outside Dia. (In.) | 3-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | NPT Die |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder. Size: 2-1/2"-8 NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT 12 in. Stainless Steel Heli-Arc Mud Pan (G05224)
- BON TOOL Bon 82-912 Spiked Roller 13/16", Plastic 9" With Handle (82-912)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- H & H INDUSTRIAL PRODUCTS 3 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2271)
- DRILL AMERICA m14x2 1-1/2"OD HSS Round Die (DWTMR112-14X2)
- DRILL AMERICA 1/4"-28 13/16" OD HSS Left Hand Round Adjustable Die (DWTH1316-1428LH)
- DRILL AMERICA 1"-11-1/2 NPS 2-1/2" OD HSS Round Adjustable Pipe Die (DWTH212-1NPS)
- DRILL AMERICA m26x1.25 2"OD HSS Round Adjustable Die Special (DWTSMR2-26X1.25)
- DRILL AMERICA m16x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-16X1.25)
- DRILL AMERICA 3/4"-11-1/2 2"OD HSS NGH Garden Hose Round Die (DWTNGH3/4DIE)
- DRILL AMERICA 3/8" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-38NPT)
- Drill America Dies