Shop All High Speed Steel Chucking Reamers
Drill America
2-1/16" HSS Spiral Flute Shell Reamer
Mfr # DWRRSS2-1/16
Zoro # G1936246
original price:
$273.22
6% off
new price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Spiral
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
- Size 2-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRSS2-1/16
- Zoro # G1936246
- UPC # 887861152693
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 2-1/16" |
Reamer Size | 2-1/16" |
Overall Length | 3-3/4" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 2-1/16, O.A.L. 3-3/4, Hole Size 1-1/4, Fit Arbor 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- LENOX Hole Saw (LXAH334)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch (Optional Lock) 24/12A - 125/250V (SW7C)
- PROTO 3/8 in Drive, 1/4" 8 pt SAE Socket, 8 Points (J5208S)
- DRILL AMERICA 2-1/4" HSS Spiral Flute Shell Reamer (DWRRSS2-1/4)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Shell Reamer (DWRRSS1-1/4)
- DRILL AMERICA 1-3/4" HSS Spiral Flute Shell Reamer (DWRRSS1-3/4)
- DRILL AMERICA .1220 HSS Straight Shank Chucking Reamer (DWRR.1220)
- DRILL AMERICA .2150 HSS Straight Shank Chucking Reamer (DWRR.2150)
- DRILL AMERICA .3080x.2780 HSS Threaded Shank Piloted Reamer (PIL.308X.278THD)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- Drill America Reamers