Shop All Pipe Taps
Drill America
2"-11-1/2 NPT HSS 7 Flute Pipe Tap Left Hand
Mfr # DWT64013LH
Zoro # G1943535
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT64013LH
- Zoro # G1943535
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 2 NPT11-1/2- |
Details
Item | Pipe Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
National Pipe Taper Taps (NPT) are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamger. NPT threads require the use of a "sealer" like teflon tape or pipe compound.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Hand Tap, HSS, TICN, D4 M5 x 0.8, Tap Material: High Speed Steel (TS5.0K4NEB5-TICN)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A-10)
- SPOTNAILS 18-Gauge 1/4 In. Narrow Crown Corded Stapler (W1S4840)
- PROTO 1/2 in Drive, 31mm Triple Square Metric Socket, 12 Points (J5331M)
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Pipe Tap (DWTPT1/4)
- DRILL AMERICA 1" NPT HSS 5 Flute Pipe Tap (T/A64010)
- DRILL AMERICA 5"-8 NPT Carbon Steel Pipe Tap (DWTPT5INCH)
- DRILL AMERICA 1-1/4"-11-1/2" NPT HSS 5 Flute Pipe Tap (DWT64011)
- DRILL AMERICA 1-1/2in-11-1/2in NPT HSS 7 Flute Pipe Tap, Left Hand (DWT64012LH)
- DRILL AMERICA 1/2"-14 NPT HSS 4 Flute Pipe Tap (DWT64008)
- EAGLE TAPTEK CUTTING TOOLS 3-1/2-8 HIGH SPEED STEEL NPT PIPE TAP (PT-35000-8-I)
- Drill America Taps