Shop All Counterbores
Drill America
#2 .085mm Machine Screw Solid Counterbore
Mfr # DEWCBRSOL2
Zoro # G1744699
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. #2
- Overall Length 2-1/2"
- Shank Type Round
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBRSOL2
- Zoro # G1744699
- UPC # 887861129657
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | #2 |
Overall Length | 2-1/2" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Brass Striking Hammer, 4 lb., 16" (34703)
- KRAFT TOOL Elite Series Blue Steel Pool, 20"x5 (CFE295BL)
- WESTWARD Serrated Jaw, 8 in. (GGS_50174)
- MASTER MAGNETICS Retrieving Magnet40#Pull (07504)
- DRILL AMERICA 1/4"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/4)
- DRILL AMERICA 33/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR33/64)
- DRILL AMERICA 3/4"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/4)
- DRILL AMERICA 3/8"x1/4" Pilots for Counterbore (DEWPIL3/8X1/4)
- DRILL AMERICA 2-1/4"x1/2" Pilot Hole HSS Straight Shank Counterbore (DEWCBR2-1/4)
- DRILL AMERICA 3/16"x3/32" Pilots for Counterbore (DEWPIL3/16X3/32)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46893)
- Drill America Porting Tools & Counterbores