Shop All Counterbores
Drill America
1"x7/16" Pilots for Counterbore
Mfr # DEWPIL1X7/16
Zoro # G1746135
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 13/32"
- Overall Length 2-5/8"
- Shank Dia. 7/16"
- Size- Decimal 1 in
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL1X7/16
- Zoro # G1746135
- UPC # 887861164832
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 13/32" |
Overall Length | 2-5/8" |
Shank Dia. | 7/16" |
Size- Decimal | 1 in |
Shank Size | 7/16" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-06MM)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA90)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- WESTWARD 1/4" Drive Socket Set SAE, Metric 47 Pieces 3.5 mm to 12 mm, 5/32 in to 1/2 in , Chrome (53PN22)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- DRILL AMERICA 9/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR9/16)
- DRILL AMERICA 1/2"x3/8" Pilots for Counterbore (DEWPIL1/2X3/8)
- DRILL AMERICA 1-1/2"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/2)
- DRILL AMERICA 15/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/32)
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- Drill America Porting Tools & Counterbores