Shop All Auger Drill Bits
Drill America
1"x7-1/2" Auger Bit
Mfr # DMS73-0011
Zoro # G2002265
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size 1 in
- Overall Length 7-1/2 in
- Finish Bright
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS73-0011
- Zoro # G2002265
- UPC # 887861176507
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Size | 1 in |
Overall Length | 7-1/2 in |
Details
Material | Carbon Steel |
Finish | Bright |
Cutting Direction | Right Hand |
Shank Type | Hex |
Style | Auger |
Description
Professional grade industrial quality with self-feed screw point for quicker penetration. Outlining spur for clean and fast cuts and fully heat-treated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece Torx? Long Handle Torx? Key Set, 00022 (00022)
- VERMONT AMERICAN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (BPT18F28)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #40 (16W805)
- EAZYPOWER Security Tee Star, Size T25, 1" (73244/B)
- DRILL AMERICA 3/4x18" Ship Auger Bit (DMS73-1040)
- DRILL AMERICA 1-1/8x18" Ship Auger Bit (DMS73-1070)
- DRILL AMERICA 3/4"x23" Long Auger Bit (DMS73-4012)
- DRILL AMERICA 3/4"x 8" Nail Buster Auger Bit (DMS73-2550)
- DRILL AMERICA 7/8"x30" Long Auger Bit (DMS73-5014)
- DRILL AMERICA 1-1/2"x7-1/2" Auger Bit (DMS73-0018)
- L.H. DOTTIE L.H. Dottie 3/4'' x 72'' Flex-A-Bit (FB7572)
- Drill America Drill Bits