Shop All Extra Long Drill Bits
Drill America
#1x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX61
Zoro # G1838200
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size #1
- Drill Bit Material High Speed Steel
- Size #1
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDA/CX61
- Zoro # G1838200
- UPC # 887861042314
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #1 |
Size | #1 |
Overall Length | 6" |
Flute Length | 2-5/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mixing Paddle, w/o Holes, Red, 6 x 13 In (67774)
- WESTWARD Wrench, Combination/Extra Long, Metric, 7m (54PN88)
- PELICAN Black Protective Case, 10.62" L x 9.68" W x 4.87" D (1200)
- KIPP Adjustable Handle, Size: 2 5/16-18X15 Zinc, Silver Metallic, Comp: Steel (K0116.2A33X15)
- DRILL AMERICA #7x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127)
- DRILL AMERICA 1/4"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/4)
- DRILL AMERICA 5/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/16)
- DRILL AMERICA 21/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1221/64)
- DRILL AMERICA #60x12" HSS Aircraft Extension Drill Bit (DWDA/CX1260)
- DRILL AMERICA #40x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1240)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS 11/64 (C13108)
- Drill America Drill Bits