Shop All High Speed Steel End Mills
Drill America
1"x5/8" HSS 4 Flute Single End End Mill
Mfr # DWCF340
Zoro # G1756075
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 4"
- Flute Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCF340
- Zoro # G1756075
- UPC # 887861157292
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 4" |
Flute Length | 1-7/8" |
Milling Dia. | 1" |
Shank Size | 5/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Non Center Cutting, Size 1, Shank Dia 5/8, Flute Length 1-7/8, O.A.L. 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cord Set (22-64-3050)
- SUNEX 3/4" Drive Impact Socket Set, SAE, 29 pcs (4696)
- DRILL AMERICA 27/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP27/64)
- URREA Urrea SAE Hex Tip Impact Socket, 7441-3/8, 1/2" Drive, 3" Long, 3/8" Hex Tip (2023877)
- DRILL AMERICA 1-1/4"x1" HSS 4 Flute Single End End Mill (DWCF356)
- DRILL AMERICA 20.00mm HSS 4 Flute Single End End Mill (DWC20MM-4FSE)
- DRILL AMERICA 8.00mm HSS 2 Flute Single End End Mill (DWC8MM-2FSE)
- DRILL AMERICA 8.00mm HSS 4 Flute Single End End Mill (DWC8MM-4FSE)
- DRILL AMERICA 11/16"x3/4" HSS 4 Flute Double End End Mill, Overall Length: 5-5/8" (DWCF230)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, Milling Dia.: 1" (BRCF345)
- DRILL AMERICA 9/16" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT320)
- Drill America High Speed Steel End Mills