Shop All High Speed Steel End Mills
Drill America
1"x3/4" HSS 4 Flute Single End Center Cutting End Mill
Mfr # DWCF345-CC
Zoro # G1755339
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Milling Dia. 1"
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCF345-CC
- Zoro # G1755339
- UPC # 887861157735
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 1" |
Overall Length | 4-1/8" |
Flute Length | 1-7/8" |
Shank Size | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, Center Cutting, Size 1, Shank Dia 3/4, Flute Length 1-7/8, O.A.L. 4-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAK MANUFACTURING 22" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210220)
- HHIP 3 Lb Dead Blow Hammer (7080-0293)
- PRO-GRADE TOOLS Ratcheting Combo Wrench, 11mm (11654)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- DRILL AMERICA 1-3/4"x3/4" HSS 4 Flute Single End End Mill (DWCF367)
- DRILL AMERICA 1/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF304-CC)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF912)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Milling Dia.: 1/8" (BRCF210)
- DRILL AMERICA 1-1/2"x3/4" HSS 2 Flute Single End End Mill (DWCT351A)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5730100)
- Drill America High Speed Steel End Mills