Shop All Carbide Burs
Drill America
1"x3/4" 60 Carbide Burr 1/4" Shank
Mfr # DULSJ9
Zoro # G1750746
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Trade Number SJ-9
- Angle 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSJ9
- Zoro # G1750746
- UPC # 887861119351
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Trade Number | SJ-9 |
Angle | 60 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 60 Grit (30537)
- NORTON ABRASIVES Sanding Wool Pad, Super Fine, PK2 (07660701726)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x3/8" (66243510628)
- DRILL AMERICA 1/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1A)
- DRILL AMERICA 3/4"x1-5/8" Flame Carbide Burr 1/4 Shank (DULSH7)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- DRILL AMERICA 1/8"x5/8" Cylindrical Carbide Burr 1/4 Shank (DULSA12)
- DRILL AMERICA 3/8"x3/4" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF3NF)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA5X6)
- ZORO SELECT Carbide Bur, Taper Radius End, 5/16 (19D919)
- Drill America Carbide Burs