Shop All Auger Drill Bits
Drill America
1"x30" Long Auger Bit
Mfr # DMS73-5016
Zoro # G2002658
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Finish Bright
- Material Carbon Steel
- Size 1 in
- Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS73-5016
- Zoro # G2002658
- UPC # 887861176811
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 30 in |
Size | 1 in |
Details
Finish | Bright |
Material | Carbon Steel |
Style | Auger |
Cutting Direction | Right Hand |
Shank Type | Hex |
Description
Professional grade industrial quality with self-feed screw point for quicker penetration. Outlining spur for clean and fast cuts and fully heat-treated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Spring Divider, Steel, 6" Range (7260-150)
- ESTWING PH2 x 1-3/4" Magnetic Philips Tip Stubby Screwdriver with Ergonomic Handle (42451-07)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41220)
- WALTER SURFACE TECHNOLOGIES 6145 Straight Grinder (30A145)
- DRILL AMERICA 7/8"x30" Long Auger Bit (DMS73-5014)
- DRILL AMERICA 3/4"x23" Long Auger Bit (DMS73-4012)
- DRILL AMERICA 7/8"x 18" Nail Buster Auger Bit (DMS73-2100)
- DRILL AMERICA 3/8x7-1/2" Auger Bit (DMS73-0002)
- DRILL AMERICA 1/2"x 8" Nail Buster Auger Bit (DMS73-2510)
- DRILL AMERICA 3/4"x 8" Nail Buster Auger Bit (DMS73-2550)
- WOODOWL Standard Ship Auger 7.5" x 1-1/4" (02717)
- Drill America Auger Drill Bits