Shop All Annular Cutters
Drill America
1"x3" Carbide Tipped Annular Cutter
Mfr # CTC5-530-333
Zoro # G1733036
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material Carbide Tipped
- Cutting Depth 3"
- Shank Dia. 3/4"
- Material Carbide Tipped
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # CTC5-530-333
- Zoro # G1733036
- UPC # 887861184274
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1" |
Cutting Depth | 3" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | Carbide Tipped |
Material | Carbide Tipped |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines. Carbide Tipped annular cutters are used in mag drills to provide fast drilling of larger diameter holes with longer life and the ability to perform in more abrasive and harder materials than high speed cutters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (J5431M-TT)
- TEKTON 6-in-1 Phillips/Slotted Driver (#1 x 3/16 in., #2 x 1/4 in., Red) (DMS18010)
- DRILL AMERICA 2-7/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/16)
- ESTWING 42" Wrecking, Demolition Bar and Pry Tool (42502)
- DRILL AMERICA 1-3/8"x3" Carbide Tipped Annular Cutter (CTC5-530-351)
- DRILL AMERICA 1-1/2"x3" Carbide Tipped Annular Cutter (CTC5-530-357)
- DRILL AMERICA 1-1/16"x3" Carbide Tipped Annular Cutter (CTC5-530-336)
- DRILL AMERICA 11/16"x2" HSS Annular Cutter (DWC5-530-219)
- DRILL AMERICA 5/8"x1" Carbide Tipped Annular Cutter (CTC5-530-116)
- DRILL AMERICA 1-9/16"x1" HSS Annular Cutter (DWC5-530-160)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 6-3/8" x 2" (HML.6-3/8)
- Drill America Annular Cutters