Shop All Auger Drill Bits
Drill America
1"x23" Long Auger Bit
Mfr # DMS73-4016
Zoro # G2002107
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23 in
- Size 1 in
- Finish Bright
- Material Carbon Steel
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMS73-4016
- Zoro # G2002107
- UPC # 887861176804
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 23 in |
Size | 1 in |
Details
Finish | Bright |
Material | Carbon Steel |
Shank Type | Hex |
Style | Auger |
Cutting Direction | Right Hand |
Description
Professional grade industrial quality with self-feed screw point for quicker penetration. Outlining spur for clean and fast cuts and fully heat-treated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Quick Open Utility Knife (9PK)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (21089960GR)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- CRAFTSMAN Precision Multi-Bit Screwdriver Set, 18 (CMHT68005)
- DRILL AMERICA 1-1/2"x18" Ship Auger Bit (DMS73-1100)
- DRILL AMERICA 1-1/4"x7-1/2" Auger Bit (DMS73-0014)
- DRILL AMERICA 5/8"x30" Long Auger Bit (DMS73-5010)
- DRILL AMERICA 5/8"x18" Ship Auger Bit (DMS73-1030)
- DRILL AMERICA 9/16x18" Ship Auger Bit (DMS73-1025)
- DRILL AMERICA 7/8"x30" Long Auger Bit (DMS73-5014)
- WOODOWL Deep Cut Utility Auger 18" x 15/16" (08812)
- Drill America Auger Drill Bits