Shop All Annular Cutters
Drill America
1"x2" HSS Annular Cutter
Mfr # DWC5-530-233
Zoro # G1732948
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1"
- Cutting Depth 2"
- Shank Dia. 3/4"
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-233
- Zoro # G1732948
- UPC # 887861000598
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Non-Porous Grout Float w/Woo, 12" x 4 (ST360)
- DIABLO 3/8"x10"x12" SDS-Plus 2-Cutter (DMAPL2240)
- PROSKIT Die Set Spark Plugs (9PK-3003D26)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- DRILL AMERICA 1-1/2"x2" HSS Annular Cutter (DWC5-530-257)
- DRILL AMERICA Pilot for 2" Carbide Tipped Annular Cutter (CTC5-530-915)
- DRILL AMERICA 1"x3" Carbide Tipped Annular Cutter (CTC5-530-333)
- DRILL AMERICA 1-1/2"x2" Carbide Tipped Annular Cutter (CTC5-530-257)
- DRILL AMERICA 1-1/16"x2" HSS Annular Cutter (DWC5-530-236)
- DRILL AMERICA 1-3/8x2" Carbide Tipped Annular Cutter (CTC5-530-251)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 1 D (63134174007)
- Drill America Annular Cutters