Shop All Counterbores
Drill America
1"x1/2" Pilots for Counterbore
Mfr # DEWPIL1X1/2
Zoro # G1745277
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11/32"
- Overall Length 2-3/4"
- Shank Dia. 1/2"
- Shank Type Round
- Size- Decimal 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL1X1/2
- Zoro # G1745277
- UPC # 887861164849
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 11/32" |
Overall Length | 2-3/4" |
Shank Dia. | 1/2" |
Size- Decimal | 1 in |
Shank Size | 1/2" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 5/16 In, 13 In L, Shank1/4 In (6PTF4)
- GEDORE Open Ended Striking Wrench, 80mm (133 80)
- ROLATAPE 100 ft. Steel Tape Measure (82-10010B)
- CRESCENT 3/8 in. drive S SAE 12 Point Socket Wrench Set 11 pc (CSWS11S)
- DRILL AMERICA 55/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR55/64)
- DRILL AMERICA 9/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/16)
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- DRILL AMERICA 1"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1INCH)
- DRILL AMERICA 3/8"x3/16" Pilots for Counterbore (DEWPIL3/8X3/16)
- DRILL AMERICA 9/32"x3/16" Pilots for Counterbore (DEWPIL9/32X3/16)
- KEO Counterbore, 1/64 Clearance, Size 5/16, Co (55219)
- Drill America Porting Tools & Counterbores