Shop All High Speed Steel End Mills
Drill America
1"x1/2" HSS 4 Flute Single End End Mill
Mfr # DWCF339
Zoro # G1756230
original price:
$19.84
6% off
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Milling Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCF339
- Zoro # G1756230
- UPC # 887861157285
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 1" |
Overall Length | 4" |
Flute Length | 1-7/8" |
Shank Size | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Non Center Cutting, Size 1, Shank Dia 1/2, Flute Length 1-7/8, O.A.L. 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Outside calipers 12" (800112EX)
- WESTWARD 3/8" Drive, Metric 17mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR53)
- WESTWARD Ratcheting Wrench, Head Size 3/4 in. (1LCR3)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Double End End Mill, Overall Length: 5" (DWCT232)
- DRILL AMERICA 24.00mm HSS 4 Flute Single End End Mill (DWC24MM-4FSE)
- DRILL AMERICA 1/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF304-CC)
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- DRILL AMERICA 13/32"x3/8" HSS 4 Flute Single End End Mill, Flute Length: 1" (DWCF313)
- DRILL AMERICA 3/16"x3/16 Shank HSS 4 Flute Double End Long End Mill (DWCF106)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4300100)
- Drill America High Speed Steel End Mills