Shop All Carbide Burs
Drill America
1"x1/2" 90 Carbide Burr 1/4" Shank
Mfr # DULSK9
Zoro # G1749669
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Trade Number SK-9
- Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSK9
- Zoro # G1749669
- UPC # 887861119429
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Trade Number | SK-9 |
Angle | 90 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc Backup Pad, 1" dia. (77724)
- 3M Drywall Sanding Sponge, M/FPK24 (70070588614)
- ZORO SELECT Cup Brush, Wire 0.012" dia., Carbon Steel (66254442963)
- FLEX-HONE TOOL BC11812 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11812)
- DRILL AMERICA 3/4"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA7)
- DRILL AMERICA 1/2"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG13)
- DRILL AMERICA 1"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA9)
- DRILL AMERICA 3/8"x3/4" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG3)
- DRILL AMERICA 1/8"x1/4" SH41 Flame Carbide Burr 1/8" Shank (DULSH41)
- RUKO Tungsten Carbide, Bur, SB5 (116410)
- Drill America Carbide Burs