Shop All Hammer Drill Bits
Drill America
1"x10" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS110
Zoro # G1943340
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 1"
- Overall Length 10"
- Cutting Direction Right Hand
- Drill Bit Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # SDS110
- Zoro # G1943340
- UPC # 887861054904
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 1" |
Overall Length | 10" |
Flute Length | 6-1/2" |
Drill Bit Size | 1" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 1/16 (C16555)
- PROTO 3/8" Drive, SAE 3" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4996CF)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (38648)
- WIHA High Leverage End Cutting Nippers, 8-Inch (32659)
- DRILL AMERICA 3/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS3166)
- DRILL AMERICA 7/32"x8" SDS-Plus Hammer Bit Drill Bit (SDS7328)
- DRILL AMERICA 3/16"x12" SDS-Plus Hammer Bit Drill Bit (SDS31612)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- DRILL AMERICA 1/2"x12" SDS-Plus Hammer Bit Drill Bit (SDS1212)
- MILWAUKEE TOOL Spline Bit 4-Cutter 1-1/8" x 22" (48-20-4390)
- Drill America Hammer Drill Bits