Shop All Annular Cutters
Drill America
1"x1" HSS Annular Cutter
Mfr # DWC5-530-133
Zoro # G1733830
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1"
- Cutting Depth 1"
- Shank Dia. 3/4"
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-133
- Zoro # G1733830
- UPC # 887861000321
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nutsetter, 1/4" Hex, 65mm L, Steel, PK3 (1VXN2)
- AVEN Cutter, Tr-25, Tapered Head, Flush (10521)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- DRILL AMERICA 1-11/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-266)
- DRILL AMERICA 1-3/8x2" HSS Annular Cutter (DWC5-530-251)
- DRILL AMERICA 11/16"x2" Carbide Tipped Annular Cutter (CTC5-530-219)
- DRILL AMERICA 1-9/16"x2" HSS Annular Cutter (DWC5-530-260)
- DRILL AMERICA 13/16"x1" Carbide Tipped Annular Cutter (CTC5-530-124)
- DRILL AMERICA 1/2"x1" Carbide Tipped Annular Cutter (CTC5-530-111)
- MILWAUKEE TOOL 1-1/2" x 1" Annular Cutter (49-59-1500)
- Drill America Annular Cutters