Shop All Ball End Mills
Drill America
1"x1" HSS 4 Flute Single End Ball End Mill
Mfr # DWCF1152
Zoro # G1756967
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 1"
- End Mill Style Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF1152
- Zoro # G1756967
- UPC # 887861158886
- Country of Origin China
- Category Ball End Mills
Dimensions
Milling Dia. | 1" |
Overall Length | 4-13/16" |
Flute Length | 2-1/4" |
Shank Size | 1" |
Details
End Mill Material | High Speed Steel |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
Description
HSS, End Mills, Size 1, Shank Dia 1, Flute Length 2-1/4, O.A.L. 4-13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL WOOD-COMPO Socket Wrench Set No.HRW3002M (HRW3002MW)
- DRILL AMERICA 1-1/4"-20 Carbon Steel Hex Die (DWTSH1-1/4-20)
- ILC Replacement for Dewalt Dcb203 Battery (DCB203)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide (DPMT21.51ESU-AC8025P)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3)
- Drill America Ball End Mills