Shop All Carbide Burs
Drill America
1"x1" Cylindrical End Cut Carbide Burr 1/4 Shank
Mfr # DULSB9
Zoro # G1749599
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SB-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSB9
- Zoro # G1749599
- UPC # 887861118729
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SB-9 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 320SC Grit (34165)
- DRILL AMERICA 1/2"x7/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM5)
- DEWALT 4-1/2" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4514B5)
- SPECIALTY DIAMOND 220 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD220)
- DRILL AMERICA 1/4"x5/8" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC1X6)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSA43)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- DRILL AMERICA 3/8"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF3)
- DRILL AMERICA 1/8"x1/4" SG41 Tree Carbide Burr 1/8" Shank (DULSG41)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA5)
- WIDIA Carbide Bur, Cylindrical, 1/2, dbl Cut (M41217)
- Drill America Carbide Burs