Shop All Carbide Burs
Drill America
1"x1" Cylindrical Carbide Burr 1/4 Shank
Mfr # DULSA9
Zoro # G1752469
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SA-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSA9
- Zoro # G1752469
- UPC # 887861118569
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-9 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 80G (73150)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020482)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002607)
- 3M Sanding Disc, Coarse, 40, 24 in. D, PK10 (7010360724)
- DRILL AMERICA 3/4"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA16)
- DRILL AMERICA 3/4"x1" Cylindrical Carbide Burr 1/4" Shank - Aluminum (DULSA7NF)
- DRILL AMERICA 1/8"x5/8" Cylindrical Carbide Burr 1/4 Shank (DULSA12)
- DRILL AMERICA 7/16"x3/8" Ball End Carbide Burr 1/4 Shank (DULSD4)
- DRILL AMERICA 1/4"x3/8" SE51 Oval Carbide Burr 1/8" Shank (DULSE51)
- DRILL AMERICA 3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB3)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D911)
- Drill America Carbide Burs