Shop All Auger Drill Bits
Drill America
1"x 18" Nail Buster Auger Bit
Mfr # DMS73-2120
Zoro # G3046498
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Finish Bright
- Size 1 in
- Material Carbon Steel
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS73-2120
- Zoro # G3046498
- UPC # 887861176958
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 18 in |
Size | 1 in |
Details
Finish | Bright |
Material | Carbon Steel |
Shank Type | Hex |
Cutting Direction | Right Hand |
Style | Nail Buster |
Description
Professional grade cuts through nail-embedded wood with a self-feed screw point for fast drilling. Machined on a true center to prevent wobbling and has a special head which makes it easy to resharpen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 5 in. Professional Tuck Pointing Diamond Blade (B1568)
- KNIPEX 21 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 020)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT447T)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6362)
- DRILL AMERICA 5/8"x 8" Nail Buster Auger Bit (DMS73-2530)
- DRILL AMERICA 3/4x18" Ship Auger Bit (DMS73-1040)
- DRILL AMERICA 1-1/4"x7-1/2" Auger Bit (DMS73-0014)
- DRILL AMERICA 3/8x7-1/2" Auger Bit (DMS73-0002)
- DRILL AMERICA 1"x30" Long Auger Bit (DMS73-5016)
- DRILL AMERICA 5/8"x 18" Nail Buster Auger Bit (DMS73-2070)
- WOODOWL Standard Ship Auger 7.5" x 1/4" (02701)
- Drill America Drill Bits