Shop All Extra Long Drill Bits
Drill America
19/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2
Mfr # DWDA/CX1219/64
Zoro # G1821069
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 19/64"
- Shank Type Round
- Size 19/64"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX1219/64
- Zoro # G1821069
- UPC # 887861044493
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 19/64" |
Size | 19/64" |
Overall Length | 12" |
Flute Length | 3-1/16" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WESTWARD Half Round File, 8 In, Second, Machinists (1NFR4)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10A-5PK)
- VERMONT GAGE Gage Pin Set, ZZ, .061"-.25", 190 pcs. (101100400)
- DRILL AMERICA 63/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X63/64)
- DRILL AMERICA #42x6" HSS Aircraft Extension Drill Bit (DWDA/CX642)
- DRILL AMERICA 11/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/16)
- DRILL AMERICA 5/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/32)
- DRILL AMERICA #46x6" Cobalt Aircraft Extension Drill Bit (GLBCOX646)
- DRILL AMERICA 7/8" x 12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X7/8X1/2)
- DRILL AMERICA #40 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX640)
- Drill America Drill Bits