Shop All High Speed Jobber Drill Bits
Drill America
19/64" HSS Polished Jobber Length Drill Bit
Mfr # DWDP19/64
Zoro # G1833860
product price: $2.89
/ea
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 19/64"
- Overall Length 4-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDP19/64
- Zoro # G1833860
- UPC # 887861018692
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 19/64" |
Overall Length | 4-3/8" |
Flute Length | 3-1/16" |
Drill Bit Size | 19/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Bright (Polished) |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.16"L, GP Phenolic (3092)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (54TM44)
- PFERD 10" Square File - DIY Packaged - Second Cut, with Handle (11091P)
- EXCELTA Tweezer, Curved Fine, 4-1/2 in. L, SS (7-SA-SE)
- DRILL AMERICA 13/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP13/32)
- DRILL AMERICA #4 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN4)
- DRILL AMERICA 15/32in Cryogenic HSS Drill Bit (CRYKFDPRO15/32)
- DRILL AMERICA 17.50mm HSS Jobber Length Drill Bit (DWDMM17.50)
- DRILL AMERICA 9/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9/64)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN51)
- DRILL AMERICA #18 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD18)
- Drill America Drill Bits