Shop All Jobber Length Drill Bits
Drill America
19/64" HSS Polished Jobber Length Drill Bit
Mfr # D/AP19/64
Zoro # G1951208
product price: $2.49
/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 19/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AP19/64
- Zoro # G1951208
- UPC # 887861002431
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 19/64" |
Overall Length | 4-3/8" |
Flute Length | 3-1/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 36 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x36)
- PROTO Torque Wrench, 1/4Dr, 11-3/8 in, CW/CCW (J6062CXCERT)
- HUSKIE TOOLS Punch And Die, 7/16 (SHD-716)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (4LXG5)
- DRILL AMERICA #34 Cobalt Jobber Length Drill Bit (DWDCO34)
- DRILL AMERICA #51 Cobalt Jobber Length Drill Bit (DWDCO51)
- DRILL AMERICA V Cobalt Jobber Length Drill Bit (DWDCOV)
- DRILL AMERICA G Cobalt Jobber Length Drill Bit (DWDCOG)
- DRILL AMERICA #58 Cobalt Jobber Length Drill Bit (DWDCO58)
- DRILL AMERICA .30mm HSS Jobber Length Drill Bit (DWDMM.30)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #39 (46709)
- Drill America Jobber Length Drill Bits