Shop All Jobber Length Drill Bits
Drill America
19/64" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH19/64
Zoro # G1955767
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 19/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDLH19/64
- Zoro # G1955767
- UPC # 887861027823
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 19/64" |
Overall Length | 4-3/8" |
Flute Length | 3-1/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- WESTWARD 24 7/8 in Crimper 7 to 4/0 AWG (13H893)
- IDEAL Electrician Level 4PlusVial W/Jaw (35-207)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-C-PZDX-5PK)
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Overall Length: 2-5/8" (D/AP7/64)
- DRILL AMERICA 11/32" Cobalt Jobber Length Drill Bit (DWDCO11/32)
- DRILL AMERICA #44 HSS Polished Jobber Length Drill Bit (D/AP44)
- DRILL AMERICA 160 Drill Display Edp 13126 (HUT7)
- DRILL AMERICA #55 Cobalt Jobber Length Drill Bit (DWDCO55)
- DRILL AMERICA O Cobalt Jobber Length Drill Bit (DWDCOO)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- Drill America Jobber Length Drill Bits