Shop All High Speed Jobber Drill Bits
Drill America
19/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD19/64
Zoro # G1819599
product price: $2.19
/ea
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 19/64"
- Overall Length 4-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD19/64
- Zoro # G1819599
- UPC # 887861036764
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 19/64" |
Overall Length | 4-3/8" |
Flute Length | 3-1/16" |
Drill Bit Size | 19/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive (F) X 3/8" (M) Adapter (940500)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm/0-6" Digital Caliper (1804-1065)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 6mm 12 pt Metric Socket, 12 Points (43704)
- DRILL AMERICA #58 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-5/8" (DWDN58)
- DRILL AMERICA .90mm HSS Jobber Length Drill Bit (DWDMM.90)
- DRILL AMERICA #26 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD26)
- DRILL AMERICA #31 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN31)
- DRILL AMERICA #43 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD43)
- DRILL AMERICA 13/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/32)
- DRILL AMERICA K HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDK)
- Drill America Drill Bits