Shop All Extra Long Drill Bits
Drill America
19/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X19/32X1/2
Zoro # G905901003
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19/32"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL12X19/32X1/2
- Zoro # G905901003
- UPC # 887861307796
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 19/32" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 61811 6-Piece Alignment Punch Set (61811)
- KRAFT TOOL Stone Tracer Tool, 3" Bit, 1-1/8" dia. (BL384)
- BOSCH Service Pack (1617000451)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-196-30CAL)
- DRILL AMERICA 9/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X9/16X1/2)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX125/64)
- DRILL AMERICA 11/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/64)
- DRILL AMERICA 5/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/16)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X3/4X1/2)
- DRILL AMERICA 27/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1227/64)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #42 (C13164)
- Drill America Extra Long Drill Bits