Shop All Reduced Shank Drill Bits
Drill America
19/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3"
Mfr # D/ARSD19/32
Zoro # G1945809
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 19/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ARSD19/32
- Zoro # G1945809
- UPC # 887861014366
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 19/32" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combo Wrench, 5/16", 12Pt, High Polish (KTI-41310)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24T)
- URREA 1/2" Drive Metric, 15 pcs (54206)
- DRILL AMERICA 14.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD14.0MM)
- DRILL AMERICA 33/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X33/64)
- DRILL AMERICA 25/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO25/32)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD53/64)
- DRILL AMERICA 13/32" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X13/32)
- DRILL AMERICA 1/2" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X1/2)
- VIKING Reduced Shank Bit, 1-1/16in, HSS, 135Deg (VI 29880)
- Drill America Reduced Shank Drill Bits