Shop All Reduced Shank Drill Bits
Drill America
19/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F19/32
Zoro # G200482467
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 19/32"
- Shank Type 3-Flat
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD3F19/32
- Zoro # G200482467
- UPC # 887861294317
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 19/32" |
Size | 19/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Shank Type | 3-Flat |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.5937 |
Drill Bit Finish | Black and Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point Type | Split |
Style | Reduced Shank |
Metric Equivalent | 15.07998 mm |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL2143IM)
- PROTO Open End Wrench, 15/64 x 15/64, 15/75 Deg (J3315)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- DRILL AMERICA 9/16" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X9/16)
- DRILL AMERICA 17/32" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X17/32)
- DRILL AMERICA 1-1/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/16)
- DRILL AMERICA 16.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD16.5MM)
- DRILL AMERICA 18.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.5MM)
- DRILL AMERICA 41/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X41/64)
- WESTWARD Silver/Deming Drill, 1 1/8, HSS, 118 Deg (2UFX8)
- Drill America Drill Bits