Shop All Hand Reamers
Drill America
19/32" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP19/32
Zoro # G1814078
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 6-3/4"
- Shank Type - Machining Round
- Size 19/32"
- Reamer Size 19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHDSP19/32
- Zoro # G1814078
- UPC # 887861147149
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 3-3/8" |
Overall Length | 6-3/4" |
Size | 19/32" |
Reamer Size | 19/32" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 19/32, O.A.L. 3-3/8, Flute Length 6-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Straight Recoilless Chisel Scaler (UT9922)
- MILWAUKEE TOOL 3/4 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3932)
- WESTWARD Z HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLY1)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F7/8)
- DRILL AMERICA 1-1/2" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/2)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Reamer (DWRRHDSP13/16)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/4)
- DRILL AMERICA B HSS Adjustable Reamer 17/32" - 19/32" (DWRRADJB)
- DRILL AMERICA A-K HSS Adjustable Reamer Set (DWRRADJA-KSET)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- Drill America Hand Reamers