Shop All Reduced Shank Drill Bits
Drill America
19.00mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD19.0MM
Zoro # G1923628
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 19.00mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD19.0MM
- Zoro # G1923628
- UPC # 887861035569
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 19.00mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 4mm (80138)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121408)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 1/8" Rod (15-18-200)
- PERFORMANCE TOOL 1-3/16 In Combination Wrench Wrench 1-3/16, W30238 (W30238)
- DRILL AMERICA 1-1/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/32)
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F17/32)
- DRILL AMERICA 13/32" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X13/32)
- DRILL AMERICA 13/32in - 1/2in 4 Piece Cobalt Reduced Shank Drill Bit Set, Plastic Case Pouch (POUD/ACOX3/8)
- DRILL AMERICA 1-43/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-43/64)
- DRILL AMERICA 1-7/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-7/8)
- QUALTECH Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1732 Drill Size Fraction, 05312 Dr (DWDCO17/32)
- Drill America Reduced Shank Drill Bits