Shop All Hand Reamers
Drill America
19.00mm HSS Hand Reamer
Mfr # DWRRHD19.0MM
Zoro # G510548495
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
- Cutting Direction - Machining Right Hand
- Finish Uncoated (Bright)
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD19.0MM
- Zoro # G510548495
- UPC # 887861147552
- Country of Origin China
- Category Hand Reamers
Dimensions
Size - Decimal | 19.00 mm |
Details
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Cutting Direction - Machining | Right Hand |
Finish | Uncoated (Bright) |
Material | High Speed Steel |
Description
Hand reamers are made of high-speed steel Generally used by hand for the final sizing of holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32825)
- PROTO Satin Flare-Nut Wrench 9 x 11 mm - 6 Point (J3709M)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4030)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Reamer (DWRRHDSP13/16)
- DRILL AMERICA 5/16" HSS Straight Flute Hand Reamer (DWRRHD5/16)
- DRILL AMERICA L HSS Adjustable Reamer 1-1/2" - 1-13/16" (DWRRADJL)
- DRILL AMERICA 6/A HSS Adjustable Reamer 5/16" - 11/32" (DWRRADJ6/A)
- DRILL AMERICA 4/A HSS Adjustable Reamer 3/8" - 13/32" (DWRRADJ4/A)
- DRILL AMERICA N HSS Adjustable Reamer 2-7/32" - 2-3/4" (DWRRADJN)
- HHIP .249 X 1-1/2 X 6" High Speed Steel 6F Straight Chucking Reamer (2006-3550)
- Drill America Hand Reamers