Shop All Carbide Burs
Drill America
1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank
Mfr # DULSA43
Zoro # G1752514
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Trade Number SA-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSA43
- Zoro # G1752514
- UPC # 887861120081
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Cylindrical |
Trade Number | SA-43 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 60Z, 7/8" (51162)
- VSM Abrasive Belt, 220 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 220 Grit, Very Fine, CK721X, Black (71025)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in., 120G, AlO (66261017813)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370273)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG3)
- DRILL AMERICA 3/4"x1-5/8" Flame Carbide Burr 1/4 Shank (DULSH7)
- DRILL AMERICA 1/8"x1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC11)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4" Shank 6"OAL (DULSH5X6)
- DRILL AMERICA 3/8"x5/16" Ball End Carbide Burr 1/4 Shank (DULSD3)
- MASTERCUT TOOL M06601 2.5x2.3x3x38 Ball Singlecut (SD-41MMSC)
- Drill America Carbide Burs