Shop All Carbide Burs
Drill America
1/8"x7/32" SE41 Oval Carbide Burr 1/8" Shank
Mfr # DULSE41
Zoro # G1750134
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Oval Miniature
- Shape Oval
- Cutter Dia. 1/8 in
- Length of Cut 7/32 in
- Trade Number SE-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSE41
- Zoro # G1750134
- UPC # 887861120319
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Length of Cut | 7/32 in |
Details
Cutting Edge Type | Oval Miniature |
Shape | Oval |
Trade Number | SE-41 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, 8" dia, 2,500 RPM (66261058518)
- MASTERCUT TOOL M17000 12.7x22x6x70.5 28° Pointed Cone Doublecut (SM-5MMDC)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 60 Grit (10825AF)
- DIABLO Sanding Disc, Hook and Loop, 5", 220G, PK15 (DCD050220H15G)
- DRILL AMERICA 1/16"x1/4" Cylindrical Carbide Burr 1/8" Shank (DULSB41)
- DRILL AMERICA 3/8"x5/16" Ball End Carbide Burr 1/4 Shank (DULSD3)
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD14)
- DRILL AMERICA 1/4"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1)
- DRILL AMERICA 5/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA6)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Regular Length, SD-6, 5/8 (10635)
- Drill America Carbide Burs