Shop All Carbide Burs
Drill America
1/8"x7/16" Cone Pointed End Carbide Burr 1/8" Shank
Mfr # DULSM42
Zoro # G1752417
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cone, Pointed-End Miniature
- Shape Cone
- Cutter Dia. 1/8 in
- Length of Cut 7/16 in
- Trade Number SM-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSM42
- Zoro # G1752417
- UPC # 887861120609
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Length of Cut | 7/16 in |
Details
Cutting Edge Type | Cone, Pointed-End Miniature |
Shape | Cone |
Trade Number | SM-42 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Bur, 1/4 (42250020)
- BOSCH Cup Brush, Knotted Wire, 3" dia. (WBX329)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx1)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002158700)
- DRILL AMERICA 1/4"x3/8" SE51 Oval Carbide Burr 1/8" Shank (DULSE51)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4 Shank (DULSG1)
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD14)
- DRILL AMERICA 1/8"x3/32" Ball End Carbide Burr 1/4 Shank (DULSD11)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank - Aluminum (DULSE5NF)
- WIDIA Carbide Bur, Included Angle Shape (M40548)
- Drill America Carbide Burs