Shop All Carbide Burs
Drill America
1/8"x5/8" Cylindrical Carbide Burr 1/4 Shank
Mfr # DULSA12
Zoro # G1749775
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SA-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSA12
- Zoro # G1749775
- UPC # 887861118415
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-12 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4" x 5/8" 60 Grit Aluminum Oxide (56060)
- WESTWARD Deburring Blade, B 10, HSS, 0.10 In D, PK10 (3VB49)
- KODIAK CUTTING TOOLS SF-42 Type SF Carbide Bur Round Nose Tree Double Cut (5424199)
- GLASS RENU GlassRenu RenuDisk Black 3 Inch (106-4033)
- DRILL AMERICA 3/4"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA16)
- DRILL AMERICA 5/8"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF6)
- DRILL AMERICA 3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB3)
- DRILL AMERICA 3/4"x1-1/2" Tree Pointed End Carbide Burr 1/4 Shank (DULSG15)
- DRILL AMERICA 1/4"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4 Shank (DULSH5)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41380)
- Drill America Carbide Burs