Shop All Carbide Burs
Drill America
1/8"x5/8" Cone Pointed End Carbide Burr 1/8" Shank
Mfr # DULSM43
Zoro # G1747849
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cone, Pointed-End Miniature
- Shape Cone
- Cutter Dia. 1/8 in
- Length of Cut 5/8 in
- Trade Number SM-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSM43
- Zoro # G1747849
- UPC # 887861120616
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Length of Cut | 5/8 in |
Details
Cutting Edge Type | Cone, Pointed-End Miniature |
Shape | Cone |
Trade Number | SM-43 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt 777F, 4inx36 in 60 YF-weight, 10/inner 50/pk (7010360674)
- NORTON ABRASIVES Quick Change Disc, 3in.Dia., Coarse, 36Grit (63642503657)
- WEILER Flared End Wire Brush, Steel, 3", 16, 000 RPM (96140)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA3X6)
- DRILL AMERICA 1/2"x7/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM5)
- DRILL AMERICA 1/4"x1-1/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3A)
- DRILL AMERICA 1/8"x1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC11)
- DRILL AMERICA 3/4"x1" Cylindrical Carbide Burr 1/4" Shank - Aluminum (DULSA7NF)
- DRILL AMERICA 3/4"x1-1/2" Tree Pointed End Carbide Burr 1/4 Shank (DULSG15)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (820-0005)
- Drill America Carbide Burs