Shop All Carbide Burs
Drill America
1/8"x3/32" Ball End Carbide Burr 1/4 Shank
Mfr # DULSD11
Zoro # G1749897
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Trade Number SD-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSD11
- Zoro # G1749897
- UPC # 887861118880
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-11 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Vitrified Mounted Point, 3/16 x1/4in, 60G (61463624495)
- 3M Scotch-Brite Roloc Bristle Disc, 3 in x 5/8 Tapered 50 (7000000745)
- SPECIALTY DIAMOND 4 Inch Dia Semi Flexible Rubber Backing Pad with Hook & Loop and 5/8 Inch-11 Female Brass Nut (PP40)
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 54", PK10, Coated, 4" W, 54" L, 36 Grit, Very Coarse, Zirconia, Blue (80404)
- DRILL AMERICA 1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank (DULSM1)
- DRILL AMERICA 3/16"x5/16" Oval Carbide Burr 1/4 Shank (DULSE11)
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL7NF)
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- DRILL AMERICA 5/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA6)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (883-5000)
- Drill America Carbide Burs