Shop All Carbide Burs
Drill America
1/8"x3/16" Inverted Cone Carbide Burr 1/8" Shank
Mfr # DULSN42
Zoro # G1751936
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Inverted Cone
- Trade Number SN-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSN42
- Zoro # G1751936
- UPC # 887861120678
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Inverted Cone |
Trade Number | SN-42 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Blastmaster® 151 Electric Remote Control Switch (1015100)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22072)
- MIRKA Scuff Pad, 6"x9", Ultra Fine P1500, PK20 (18-111-448)
- ALLWAY WIRE BRUSH BLOCK 7"" (SB619)
- DRILL AMERICA 1/8"x1/2" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL42)
- DRILL AMERICA 1/8"x1/2" Cylindrical Carbide Burr 1/4 Shank (DULSA11)
- DRILL AMERICA 3/8"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3A)
- DRILL AMERICA 1/2"x7/16" Ball End Carbide Burr 1/4 Shank (DULSD5)
- DRILL AMERICA 3/16"x1/2" Cone Pointed End Carbide Burr 3/16" Shank (DULSM81)
- DRILL AMERICA 3/16"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC53)
- PFERD Carbide Bur - Cylind. (Plain End), STEEL Cut - 3/8" x 3/4" x 1/4" Shank - SA-3 (24068)
- Drill America Carbide Burs