Shop All Carbide Burs
Drill America
1/8"x1/8" Ball End Carbide Burr 1/8" Shank
Mfr # DULSD42
Zoro # G1749696
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Ball
- Trade Number SD-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSD42
- Zoro # G1749696
- UPC # 887861120265
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Ball |
Trade Number | SD-42 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 120GR0 (04D212)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx20)
- CONTINENTAL ABRASIVES 3" 24 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3024)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 60 Grit (98812)
- DRILL AMERICA 1/8"x1/2" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB11)
- DRILL AMERICA 3/8"x1-1/16" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL3NF)
- DRILL AMERICA 1/2"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG5)
- DRILL AMERICA 1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank (DULSM1)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank (DULSL7)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA5X6)
- SGSPRO Carbide Bur, Tree Pointed, 1/4in, Deep Dbl (13385)
- Drill America Carbide Burs