Shop All Carbide Burs
Drill America
1/8"x1/4" SG41 Tree Carbide Burr 1/8" Shank
Mfr # DULSG41
Zoro # G1749039
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Tree, Pointed End Miniature
- Shape Tree
- Cutter Dia. 1/8 in
- Length of Cut 1/4 in
- Trade Number SG-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSG41
- Zoro # G1749039
- UPC # 887861120425
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Length of Cut | 1/4 in |
Details
Cutting Edge Type | Tree, Pointed End Miniature |
Shape | Tree |
Trade Number | SG-41 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Ekasand Backup Sanding Pad 3 x 4 Hook Face Screw On - 4-hole-Straight Edge - J-Hook (P-105553)
- METABO Cutting Wheel, T1, A36XL, 3"X1/16"X3/8" (655320000)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 80, Medium (66261183489)
- CGW ABRASIVES Fiber Disc, 7 x 7/8, 36G, C/Z (48122)
- DRILL AMERICA 5/8"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM6)
- DRILL AMERICA 1/8"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC12)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE5X6)
- DRILL AMERICA 3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB3)
- DRILL AMERICA 3/4"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB16)
- DRILL AMERICA 1/2"x1" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC5X6)
- DRILLCO SE-41, SOLID CARBIDE BUR DOUBLE CUT -7000 (70E041DC)
- Drill America Carbide Burs