Shop All Carbide Burs
Drill America
1/8"x1/2" Tree Radius End Carbide Burr 1/4 Shank
Mfr # DULSF11
Zoro # G1748628
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Trade Number SF-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSF11
- Zoro # G1748628
- UPC # 887861119054
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Tree |
Trade Number | SF-11 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Wool Reel, Extra Coarse (2KJN5)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630050181)
- METABO Abrasive Cut-Off Wheel, Type 1, PK50 (US655339050)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 180SC Grit (34235)
- DRILL AMERICA 3/4"x1-5/8" Flame Carbide Burr 1/4 Shank (DULSH7)
- DRILL AMERICA 3/4"x1" Oval Carbide Burr 1/4 Shank (DULSE7)
- DRILL AMERICA 3/16"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC53)
- DRILL AMERICA 1/8"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB12)
- DRILL AMERICA 1/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1A)
- DRILL AMERICA 1/2"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC5)
- ZORO SELECT Carbide Bur, Tree, 7/16 In, 1/4 Shank (310-001119)
- Drill America Carbide Burs