Shop All Carbide Burs
Drill America
1/8"x1/2" Cylindrical Radius End Carbide Burr 1/4 Shank
Mfr # DULSC11
Zoro # G1747858
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SC-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSC11
- Zoro # G1747858
- UPC # 887861118736
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SC-11 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, 4", 0002638600 (0002638600)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-040751)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104917)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank (DULSL7)
- DRILL AMERICA 5/8"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG6)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC52)
- DRILL AMERICA 3/8"x3/4" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF3NF)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA5X6)
- DRILL AMERICA 1/2"x7/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM5)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0005-30)
- Drill America Carbide Burs